Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Brush Crimped Coated Cup End .0104

  • Mfr # 11001

  • Zoro # G3577257


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Overall Length
2.4500 Inches
Max. RPM
25000
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001
Zoro #
G3577257
UPC #
123821100176
Country of Origin
United States

Dimensions

Overall Length
2.4500 Inches

Details

Item
Wire Brush Crimped Coated Cup End .0104
Bristle Type
Crimped
Abrasive Material
Steel
Max. RPM
25000
Primary Material Application
Steel

Description

Wire Brush Crimped Coated Cup End .0104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.