Zoro Homepage

Wire Duster .012 Steel Fill 4x8 Rows

  • Mfr # 44451

  • Zoro # G3607996


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Brush Type
Wire Duster
Handle Length
5-3/4"
Bristle Material
Steel
Handle Material
Wood
Bristle Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44451
Zoro #
G3607996
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
5-3/4"
Bristle Length
2-1/2 in
Trim Length
2-1/2"
Overall Length
8-1/2"

Details

Brush Type
Wire Duster
Bristle Material
Steel
Handle Material
Wood
Item
Wire Duster
Color Coding System
No
Features
3 in Length and 1-1/8 in Width Wire Duster; 0.012 in Filament Diameter

Description

Wire Duster, Handle Material Wood, FDA Compliant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.