
Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 Rows
Mfr # 44069
Zoro # G800712032
product price: $7.09
/eaSold in multiples of 12 for $85.08
Key Features
Brush Type
Scratch Brush
Bristle Material
Steel
Brush Width
11.25 in
Bristle Dia.
0.012 in
Industry Type
Fabrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44069
Zoro #
G800712032
UPC #
12382440695
Country of Origin
United States
Dimensions
Brush Width
11.25 in
Bristle Dia.
0.012 in
Trim Length
1-1/2 in
Height
2.9 in
Length
2.75 in
Details
Brush Type
Scratch Brush
Bristle Material
Steel
Industry Type
Fabrication
Application
Light deburring, weld cleanind and rust/paint removal.
Description
Ideal for Cleaning and Prepping Surfaces. Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. Heavy-Duty With Scraper. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.