Zoro Homepage

Wire Wheel Brush, 4-1/2"

  • Mfr # 13234

  • Zoro # G4822087


product price: $21.15
/ea
Sold in multiples of 5 for $105.75

Key Features

Max. RPM
15000
Brush Dia.
4-1/2"
Fill Material
Steel
For Use With
Grinder
Wire Dia.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13234
Zoro #
G4822087
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
4-1/2"
Wire Dia.
0.020"
Face Width
3/16 in
Bristle Diameter
0.02 in

Details

Max. RPM
15000
Fill Material
Steel
For Use With
Grinder
Item
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Operating Speed - Maximum
15,000 RPM

Description

Arbor Hole, Bristle Type Standard Twist Knot Wire, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.