Zoro Homepage

Wire Wheel Wire Brush, Arbor, 2", 3/8" W

  • Mfr # 97456

  • Zoro # G1419485


product price: $10.79
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97456
Zoro #
G1419485
UPC #
012382176334
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1/2 in
Brush Dia.
2 in
Trim Length
1/2"
Wire Dia.
0.04 in
Face Width
3/8 in
Bristle Length
1/2 in
Bristle Diameter
0.04 in
Connector Size
1/2 in

Details

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Grit
120
For Use With
Automated Processes, CNC Machines
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Fill Material
Abrasive Nylon
Arbor Hole
1/2"
Operating Speed - Maximum
20,000 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 2 in, Grit 120, Face Width 3/8 in, Bristle Diameter 0.04 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.