Zoro Homepage

Wire Wheel Wire Brush, Arbor, 8", 7/8" W

  • Mfr # 97804

  • Zoro # G0504944


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Arbor Hole Size
2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97804
Zoro #
G0504944
UPC #
012382861261
Country of Origin
United States

Dimensions

Arbor Hole Size
2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
2 in
Brush Dia.
8 in
Face Width
7/8 in
Trim Length
2"
Wire Dia.
0.026 in
Bristle Diameter
0.026 in
Bristle Length
2 in
Connector Size
2 in

Details

Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Grit
120
Fill Material
Abrasive Nylon
For Use With
Automated Processes, CNC Machines
Item
Wire Wheel Brush
Arbor Hole
2"
Bristle Type
Crimped Wire
Operating Speed - Maximum
6,000 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Bench Grinder, Pedestal Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 8 in, Grit 120, Face Width 7/8 in, Bristle Diameter 0.026 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.