Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem

  • Mfr # 36282

  • Zoro # G300712013


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Brush Dia.
0.9 in
Wire Dia.
0.010 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36282
Zoro #
G300712013
UPC #
12382362829
Country of Origin
United States

Dimensions

Brush Dia.
0.9 in
Wire Dia.
0.010 in
Overall Length
2-1/2 in
Height
1 in
Bristle Length
7/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Wolverine 1/2" Crimped Wire End Brush features solid end construction and flexible brushing action. Engineered to provide cost-effective use for less demanding applications. 1/4" stem diameter for use on die grinder, drill and drill presses. Solid end construction and flexible brushing action. Engineered to provide cost-effective use for less demanding applications. For use with die grinder, drill and drill press power tools. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.