Zoro Homepage

Wolverine 3" Knot Wire Wheel, .014", 1/2"-3/8" Arbor Hole, Steel Wire

  • Mfr # 36290

  • Zoro # G400711954


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36290
Zoro #
G400711954
UPC #
12382362904
Country of Origin
United States

Description

Wolverine 3" Standard Twist Knot Wire Wheel Brush provides an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder and straight grinders. Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.