Zoro Homepage

Wolverine 4" Knot Wire Wheel, Standard Twist, .014", 5/8"-11 UNC Nut

  • Mfr # 36213

  • Zoro # G300711689


product price: $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Max. RPM
20000
Wire Dia.
0.014 in
Face Width
1/2 in
Trim Length
7/8 in
Fill Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36213
Zoro #
G300711689
UPC #
12382362133
Country of Origin
United States

Dimensions

Wire Dia.
0.014 in
Face Width
1/2 in
Trim Length
7/8 in

Details

Max. RPM
20000
Fill Material
Stainless Steel
Material Application
Stainless Steel

Description

Wolverine 4" Standard Twist Knot Wire Wheel Brush provides an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"11" nut for use on right angle grinders. Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Knot wire wheels with a threaded nut are intended for use primarily on small and large right angle grinders. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.