Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wolverine 4" Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole

  • Mfr # 36262

  • Zoro # G500711892


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Max. RPM
6000
Face Width
1/2 in
Overall Length
3.9 in
Application
Manufacturing
Trim Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36262
Zoro #
G500711892
UPC #
12382362621
Country of Origin
United States

Dimensions

Face Width
1/2 in
Overall Length
3.9 in
Trim Length
3/4 in
Wire Dia.
0.014 in
Width
3.9 in
Height
0.85 in

Details

Max. RPM
6000
Application
Manufacturing
Fill Material
Steel
Material Application
Steel

Description

Wolverine 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and cost-effective performance in general purpose cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.