Zoro Homepage

Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut

  • Mfr # 36296

  • Zoro # G300711955


product price: $32.59
/ea
Sold in multiples of 5 for $162.95

Key Features

Max. RPM
12500
Arbor Hole Size
5/8"-11 UNC
Wire Dia.
0.020 in
Fill Material
Stainless Steel
Face Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36296
Zoro #
G300711955
UPC #
12382362966
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11 UNC
Wire Dia.
0.020 in
Face Width
3/16 in
Overall Length
4.8 in
Trim Length
7/8 in
Width
4.8 in
Height
0.7 in

Details

Max. RPM
12500
Fill Material
Stainless Steel
Application
Fabrication; Less Demanding Cleaning Operations

Description

Wolverine 5" Stringer Bead Twist Knot Wire Wheel Brush is suitable for cleaning root and hot passes and reaching into corners. Engineered for cost effective use in less demanding applications. 5/8"11" nut for use on right angle grinders. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Engineered for cost-effective use in less demanding applications. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.