Wolverine Coated Abrasive Disc, Fast Cut Value Line, 5 in dia Disc, 7/8 in Center Hole, 50 Grit, Co

  • Mfr # 62014

  • Zoro # G409011000


product price: $1.59
/ea
Sold in multiples of 1000 for $1,590.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62014
Zoro #
G409011000
UPC #
12382620141
Country of Origin
Canada

Description

Weiler Wolverine Coated Abrasive Disc, Fast Cut Value Line, 5 in dia Disc, 7/8 in Center Hole, 50 Grit, Coarse Grade, Zirconia Alumina Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Carbon Steel, Stainless Steel, Iron, Plastic, Wood and Fiberglass, 10000 RPM Maximum, Blue.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding Tool Steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.