Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood Floor Cleaner, 32 oz Squeeze Bottle, PK6

  • Mfr # 522

  • Zoro # G7727831


product price: $57.95
/pk 6, $9.66/ea

Key Features

Form
Liquid
Size
32 oz
Fragrance
Unscented
Container Type
Squeeze Bottle
Weight
14.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522
Zoro #
G7727831
UPC #
10041598005227
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Unscented
Container Type
Squeeze Bottle
Weight
14.3 lbs
Removes
Dirt; Grime
For Use On Surface Material
Finished Hardwood
Application
Floors
For Use On
Dirt; Grime
Standards
Good Housekeeping Seal

Description

WEIMAN® Hardwood Floor Cleaner, 32 oz Squeeze Bottle, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.