High Traffic Hardwood Polish and Restorer, 32 oz Squeeze Bottle, 6PK
Mfr # 523
Zoro # G416517458
product price: $77.29
/pk 6, $12.88/ea
Free Shipping & Returns
Key Features
For Use On
Finished Hardwood
Fragrance
Slight Acrylic
Effective to Remove
Scuffs
Form
Liquid
Application
Floor Polish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523
Zoro #
G416517458
UPC #
-
Country of Origin
United States
Dimensions
Size
32 oz
Details
For Use On
Finished Hardwood
Fragrance
Slight Acrylic
Effective to Remove
Scuffs
Form
Liquid
Application
Floor Polish
Package Type
Squeeze Bottle
Item
Wood Polishes/Cleaners
Standards
Good Housekeeping Seal
Description
Specially formulated to instantly rejuvenate hardwood floors. Micro-filling technology removes scratches, while a protective, scratch resistant layer prevents new scratches from forming. Leaves a brilliant, natural sheen to hardwood floors with no sticky residue.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.