Zoro Homepage

Leather Conditioning Wipes, 7'' x 8'', 30 Sheets

  • Mfr # 91

  • Zoro # G415140152


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Color
White
Length
8 in
Width
3.3 in
Depth
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91
Zoro #
G415140152
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
3.3 in
Depth
3.3 in

Details

Color
White

Description

Leather wipes help you care for and maintain the natural beauty of leather products. Six natural oils rejuvenate, moisturize and restore leather while the UVX-15 sunscreen protects it from the damaging effects of the sun. Premoistened wipes can be applied directly onto smooth, finished leather surfaces for immediate cleanings. Leather wipes are perfect for cleaning shoes, handbags, purses, briefcases, clothes and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.