Zoro Homepage

Leather Wipes, 1-Ply, 7 x 8, White, 30/Canister, 4PK

  • Mfr # 91CT

  • Zoro # G716517462


product price: $33.09
/pk 4, $8.27/ea

Key Features

Application
Furniture
Surfaces for Use On
Leather Furniture and Shoes
Color
White
Standards
Good Housekeeping Seal of Approval
Wipes per Container
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91CT
Zoro #
G716517462
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
7 in

Details

Application
Furniture
Surfaces for Use On
Leather Furniture and Shoes
Color
White
Standards
Good Housekeeping Seal of Approval
Wipes per Container
30
Item
Conditioning Wipes
Ply
1
Packaging Type
Canister

Description

Premium, top-quality leather wipes are designed to help care for and maintain the natural beauty of leather products. Leather wipes not only clean leather, but also condition, protect and restore all kinds of leather products. Wipes are specially formulated using a sophisticated micro-oil emulsion process with six natural oils. The UVX-15 sunscreen protects your leather from the damaging effects of the sun. Apply directly onto smooth, finished leather surfaces. Excellent for use on leather furniture, coats, shoes, briefcases, luggage, car interiors and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.