Zoro Homepage

Liquid Glass Cleaner, Blue, Unscented, 19 oz, Aerosol Can

  • Mfr # 10

  • Zoro # G1459923


product price: $7.15
/ea
Sold in multiples of 6 for $42.90

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Cleaner Container Size
19 oz
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10
Zoro #
G1459923
UPC #
041598000102
Country of Origin
United States

Dimensions

Cleaner Container Size
19 oz
Size
19 oz.
Container Size
19 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Blue
Container Type
Aerosol Can
Case Quantity
6
For Use On
Windows, Mirrors, Glass
Cleaner Chemical Product Grouping
Glass Cleaners
RTU Yield per Container
Ready to use
Standards
EPA, FDA, ISO9001, OSHA, UL, USDOT
Net Weight
19 oz.
Contains
Ethyl Alcohol, Butane, Propane, Morpholine, Glycine, N-Methyl-N-(1-Oxododecyl)-, Sodium Salt, 2-Butoxyethanol
Surfaces for Use On
Glass, Mirrors, Windows
Product Series
No Series
pH Level
10
Ammonia Free
Yes
pH Value
Alkaline

Description

Glass Cleaner, Ammonia Free Yes, Container Type Aerosol Spray Can, Container Size 19 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Standards FDA, ISO9001, OSHA, UL, USDOT, Color Blue, Product Series No Series, Properties Not Applicable, Recommended Dilution Ready to Use, Surfaces for Use On Glass, Mirrors, Windows

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.