Zoro Homepage

Stainless Steel Wipes, 7'' x 8'', 30 Sheets

  • Mfr # 92A

  • Zoro # G015140132


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Length
8 in
Depth
3.3 in
Color
White
Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92A
Zoro #
G015140132
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Depth
3.3 in
Width
3.3 in

Details

Color
White

Description

Stainless steel wipes provide a brilliant, streak-free shine to clean and protect your stainless steel appliances. In addition to cleaning and polishing, its multipurpose formula also protects surfaces by leaving a shiny, protective barrier that resists fingerprints and repels dust and dirt. Premoistened wipes can be applied directly onto stainless steel surfaces for immediate cleaning. They are perfect for cleaning refrigerators, dishwashers, ovens, stoves, grills and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.