
Stainless Steel Wipes, 7 x 8, 30/Canister
Mfr # 92
Zoro # G101962792
product price: $8.85
/eaKey Features
Wipes Application
Polishing
Suggested Cleaning Application
Stainless Steel
Length
8"
Packaging Type
Canister
For Use On
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92
Zoro #
G101962792
UPC #
41598000508
Country of Origin
United States
Dimensions
Length
8"
Width
7"
Details
Item
Towels & Wipes
Wipes Application
Polishing
Suggested Cleaning Application
Stainless Steel
Packaging Type
Canister
For Use On
Stainless Steel
Net Weight
0.7 lbs
Standards
Good Housekeeping Seal of Approval; Kosher Certified
Wipes per Container
30
Paper Towel Type
Pre-Moistened Wipes
Application
Polishing
Ply
1
Color
White
Description
Stainless steel can be tricky to clean but stainless steel wipes are a convenient way to quickly and easily clean, shine and protect stainless steel appliances. The wipes are designed to resist fingerprints, water marks, and grease, while also repelling dust and dirt. Excellent for cleaning all types of stainless steel, including refrigerators, stoves, dishwashers, range hoods, sinks and other kitchen appliances.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.