Zoro Homepage

Stainless Steel Wipes, 7 x 8, 30/Canister, PK4

  • Mfr # 92CT

  • Zoro # G6082253


product price: $27.79
/pk 4, $6.95/ea

Key Features

Color
White
Container Type
Canister
Number of Sheets
30
Ply
1
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92CT
Zoro #
G6082253
UPC #
41598000928
Country of Origin
United States

Dimensions

Length
8"
Width
7"
Outside Diameter
3"

Details

Item
Towels & Wipes
Color
White
Container Type
Canister
Number of Sheets
30
Ply
1
Packaging Type
Canister
Net Weight
2.95 lbs
Standards
Good Housekeeping Seal of Approval; Kosher Certified
Features
Streak-free, Pre-moistened
Wipes per Container
30
Paper Towel Type
Pre-Moistened Wipes
Application
Polishing
Surfaces for Use On
Stainless Steel

Description

WEIMAN® Stainless Steel Wipes, 7 x 8, 30/Canister, 4 Canisters/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.