Shop WEIN

Products VI-3500 Room Ionic Air Purifier

  • Mfr # VI-3500
  • Zoro # G903856893

product price: 
$
129.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VI-3500
Zoro #
G903856893
UPC #
40232249747
Country of Origin
China

Description

The Vl-3500 uses the wonders of miniature technology to imitate nature's ionization process in one of the most compact, efficient and economical air purifiers. Small enough to use in any room, yet powerful enough to clean large air spaces.

Beginning the moment you plug it in, the Vl-3500 releases a powerful steam of 3.4 trillion ions per second into the air in a pulsing "on-off" cycle. During the "on" cycle, powerful vortex waves of ions are electronically swirled into the air at a rate of 150 feet per minute, effectively washing the air of even the most microscopic pollutants. Meanwhile, a built-in ion detector monitors ion production levels. During the "off" cycle, the ionized pollutants fall harmlessly to the foam collector pad on the Vl-3500 or to the floor. The pollutants are removed during your normal vacuuming and dusting, and when you wipe the Vl-3500 pad clean.

Features
  • Purifies the air of dust, allergens, viruses, mold spores, odors and smoke
  • For rooms up to 800 square feet (40' x 20')
  • Easy setup and low maintenance
  • Can help fatigue, eye strain, irritability and headaches
  • Airflow output exchange rate of 150 feet per minute
  • Outputs 3.4 trillion ions per second
  • Specifically designed to not interrupt computer systems
  • Made in the USA
Benefits
  • Purifies the air of dust, mold spores, pollen, smoke, viruses, fumes, odors and allergens
  • Helps relieve fatigue, eye strain, headaches and irritability
  • Silent ionic precipitation air cleaner
  • Shown to help treat seasonal affective disorder depression in some people
  • No detectable ozone (well below OSHA standard)
  • Low operating costs (less then 4 watts)
Specifications
  • Material: High Impact ABS
  • Ion Output: 3.4 Trillion Ions per Second
  • Ion Monitor: Neon Discharge Pulse Monitor
  • Coverage: 800 sq. ft. (40' x 20' room)
  • Power Use: Less Then 4W
  • Adapter: Universal All Countries
  • Input Power: 100-240V AC
  • Output Power: 12V DC
  • Particle Effectiveness: As small a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.