10.1" Basic HMI, Non-UL
- Mfr # MT8106iP
- Zoro # G324223908
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Memory Type
128 MB RAM, 256 MB Flash
Viewing Angle
89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Overall Width
271 mm
Display Screen Size
10.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT8106iP
- Zoro #
- G324223908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 271 mm
- Display Screen Size
- 10.1 in
- Overall Height
- 213 mm
- Overall Depth
- 36.4 mm
- Fits Chest Size
- NEMA4/IP65 Compliant Front Panel
Details
- Memory Type
- 128 MB RAM, 256 MB Flash
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Features
- NEMA4/IP65 Compliant Front Panel
- Product Type
- HMI with WVA Display
- Touchscreen Technology
- Resistive
- Display Type
- LCD
- Voltage
- 24V DC
- Pixel Resolution
- 1024 x 600 Pixels
- Item
- Basic HMI, Non-UL
- Touchscreen Touch Type
- Single Touch
Description
Basic HMI, Non-UL, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.