Shop WEINTEK

Compact Connection Box

  • Mfr # cMT-XMBC
  • Zoro # G224224166

product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Weintek
Standards
CE Marked, IP66 Rating, UL Listed
Features
Compact Form Factor for Flexible Placement, Industrial-Grade Plastic Enclosure, Wide Operating Temperature Tolerance
Compatible Manufacturer Part Number
cMT3106XM
Compatible Product Type
Handheld HMI Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
cMT-XMBC
Zoro #
G224224166
UPC #
-
Country of Origin
China

Dimensions

Fits Chest Size
Compact Form Factor for Flexible Placement, Industrial-Grade Plastic Enclosure, Wide Operating Temperature Tolerance

Details

Compatible with Brand
Weintek
Standards
CE Marked, IP66 Rating, UL Listed
Features
Compact Form Factor for Flexible Placement, Industrial-Grade Plastic Enclosure, Wide Operating Temperature Tolerance
Compatible Manufacturer Part Number
cMT3106XM
Compatible Product Type
Handheld HMI Systems
Product Type
Compact Connection Box
Item
Compact Connection Box
Compatible with Manufacturer Model Number
cMT3106XM
Compatible Manufacturer Model Number
cMT3106XM

Description

Compact Connection Box, Fits Chest Size Compact Form Factor for Flexible Placement, Industrial-Grade Plastic Enclosure, Wide Operating Temperature Tolerance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.