EasyAccess 2.0 Activation Card

  • Mfr # RZACEA020
  • Zoro # G724223829
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
HMI
Includes
(20) Dashboard Tags
Compatible with Series
cMT X
Compatible with Brand
Weintek
Software Delivery Method
Download with Activation Code
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RZACEA020
Zoro #
G724223829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Chest Size
Allows PLC Pass-Through for Remote Programming and Troubleshooting, Enables EasyAccess 2.0 Remote Access on Supported HMIs, Provides Secure Encrypted Communication (256-bit AES / 2048-Bit RSA), Simple Activation Process for Quick Deployment, Supports Remote HMI Access from PC, Tablet and Mobile Devices, Supports Remote Notifications and Connection Management Features

Details

Compatible Product Type
HMI
Includes
(20) Dashboard Tags
Compatible with Series
cMT X
Compatible with Brand
Weintek
Item
EasyAccess 2.0 Activation Card
Software Delivery Method
Download with Activation Code
Features
Allows PLC Pass-Through for Remote Programming and Troubleshooting, Enables EasyAccess 2.0 Remote Access on Supported HMIs, Provides Secure Encrypted Communication (256-bit AES / 2048-Bit RSA), Simple Activation Process for Quick Deployment, Supports Remote HMI Access from PC, Tablet and Mobile Devices, Supports Remote Notifications and Connection Management Features
Compatible Series
cMT X

Description

EasyAccess 2.0 Activation Card

Ratings & reviews