Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMI, Advanced, 7 in

  • Mfr # CMT3072XP

  • Zoro # G115371801


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Memory
1GB
For Use With
IP66 / NEMA4 / UL Type 4X (Indoor use only)
Voltage
24 ± 20% VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMT3072XP
Zoro #
G115371801
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
HMI,Advanced,7 in
Memory
1GB
For Use With
IP66 / NEMA4 / UL Type 4X (Indoor use only)
Voltage
24 ± 20% VDC

Description

HMI,Advanced,7 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.