Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMI, Faceless, Built-In EasyAccess 2.0

  • Mfr # CMT-SVR-202

  • Zoro # G515371814


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Memory
256 MB
For Use With
IP20
Voltage
10.5~28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT-SVR-202
Zoro #
G515371814
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
HMI,Faceless,Built-In EasyAccess 2.0
Memory
256 MB
For Use With
IP20
Voltage
10.5~28VDC

Description

HMI,Faceless,Built-In EasyAccess 2.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.