Zoro Homepage

HMI, Standard, 4.3 in, High Resolution

  • Mfr # CMT2058XH

  • Zoro # G315371793


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Memory
1 GB
For Use With
IP66 / NEMA4
Voltage
24 ± 20% VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT2058XH
Zoro #
G315371793
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
HMI,Standard,4.3 in,High Resolution
Memory
1 GB
For Use With
IP66 / NEMA4
Voltage
24 ± 20% VDC

Description

HMI,Standard,4.3 in,High Resolution

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.