Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMI, Standard, Non-UL, 15.6 in

  • Mfr # CMT2166X

  • Zoro # G015371796


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Memory
1GB
Voltage
24 ± 20% VDC
For Use With
IP66 / NEMA4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT2166X
Zoro #
G015371796
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
HMI,Standard,Non-UL,15.6 in
Memory
1GB
Voltage
24 ± 20% VDC
For Use With
IP66 / NEMA4

Description

HMI,Standard,Non-UL,15.6 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.