Shop WEISNER STEEL
See all product information
Create Account
Turnbuckle, Eye/Eye, 1-1/4 in Thread, 15200 lb Working, 12 in Take Up, 28.31 in L Close
- Mfr # TB11412EEG
- Zoro # G021835138
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Closed Length
28.31 in
Thread Dia. (In.)
1-1/4 in
Attachment Type
Eye/Eye
Working Load Limit (Lb.)
15,200 lb
Take Up (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB11412EEG
- Zoro #
- G021835138
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Closed Length
- 28.31 in
- Thread Dia. (In.)
- 1-1/4 in
Details
- Attachment Type
- Eye/Eye
- Working Load Limit (Lb.)
- 15,200 lb
- Take Up (In.)
- 12 in
- Material
- Drop Forged Steel
Description
Eye and eye turnbuckle 1-1/4 in x 12 in, galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.