Turnbuckle, Jaw/Jaw, 3/4 in Thread, 5200 lb Working, 12 in Take Up, 0.62 in L Close

  • Mfr # TB3412JJG

  • Zoro # G621835385


product price:  $48.15
/ea

Key Features

Thread Dia. (In.)
3/4 in
Closed Length
0.62 in
Take Up (In.)
12 in
Material
Drop Forged Steel
Working Load Limit (Lb.)
5,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB3412JJG
Zoro #
G621835385
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Dia. (In.)
3/4 in
Closed Length
0.62 in

Details

Take Up (In.)
12 in
Material
Drop Forged Steel
Working Load Limit (Lb.)
5,200 lb
Attachment Type
Jaw/Jaw

Description

Jaw and jaw turnbuckle 3/4 in x 12 in, galvanized.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.