Zoro Homepage
This item is Discontinued.
Weiss Adj Angle Dial Therm, 5", 0-250F, 6" Stem 5VBM6-250

Adj Angle Dial Therm, 5", 0-250F, 6" Stem (Discontinued)

  • Mfr # 5VBM6-250
  • Zoro # G9228981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VBM6-250
Zoro #
G9228981
UPC #
-
Country of Origin
China

Details

Item
Dial Thermometer, 5", SS Adjustable Angl

Description

Dial Thermometer, 5 In., SS Adjustable Angl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.