Shop WEISS INSTRUMENTS
Create Account
4 in. Dial Liquid Filled Pressure Gauge with 0.25 in. Bottom - 0-160PSI
- Mfr # LF441-160-4L
- Zoro # G324179281
product price:Â
$
74.99
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
- LF441-160-4L
- Zoro #
- G324179281
- UPC #
- -
- Country of Origin
- China
Description
4 in. Dial Liquid Filled Pressure Gauge with 0.25 in. Bottom - 0-160PSI Where vibration, corrosion and pulsating conditions exist , the Weiss line of stainless steel cased liquid filled pressure gauges are designed to meet the most severe applications. Specifications Window Construction: Acrylic. Accuracy: ANSI B40.1 GradeA,1 Percent. Range: 0-160PSI.