Zoro Homepage
This item is Discontinued.
Weiss Liquid Filled, 4", 0-100PSI, 1/4"NPT LF441-100-4L

Liquid Filled, 4", 0-100PSI, 1/4"NPT (Discontinued)

  • Mfr # LF441-100-4L
  • Zoro # G9311283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF441-100-4L
Zoro #
G9311283
UPC #
-
Country of Origin
China

Details

Item
Liquid Filled Pressuer Gauge, 4", 1/4" N

Description

Liquid Filled Pressuer Gauge, 4 In., 1/4 In. N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.