Zoro Homepage

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 401L4PDW-PBF

  • Zoro # G515289638


product price: $65.19
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
401L4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L4PDW-PBF
Zoro #
G515289638
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
4.32 in
Nominal Dial Diameter
4 in
Case Depth
1.63 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
401L4
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Standards
ASME B40.1
Case Material
Stainless Steel
Case Color
Metallic
Socket Material
Brass
Dial Color
White
Pointer Color
Black
Pressure Range Type
Vacuum
Sensor Material
Brass
Process Connection Gender
Male
Secondary Scale Units
bar
Pointer Material
Aluminum
Pressure Gauge Type
Lead-Free Pressure Gauge
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Scale Type
Dual
Includes Calibration Certificate
No
Removable Bezel
Yes
Non-Sparking
Yes
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Maximum
100 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Brand
Universal
Compatible with Series
401L4
Accuracy Grade
ASME B40.1
Field Fillable
No
Bezel Material
Stainless Steel
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Brass, Sensor Material Brass, Accuracy Grade ASME B40.1, Series 401L4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.