Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # EA14C-PBF

  • Zoro # G715271716


product price: $29.59
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
EA14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA14C-PBF
Zoro #
G715271716
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
4.937 in
Case Depth
1.187 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
EA14
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Case Material
Stainless Steel
Case Color
Metallic
Socket Material
Brass
Standards
ASME B40.1
Dial Color
White
Process Connection Gender
Male
Primary Scale Minor Graduations
1
Sensor Material
Bronze; Copper Alloy
Pressure Range Type
Pressure
Pointer Color
Black
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Maximum
100 psi
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Scale Units
bar
Field Fillable
No
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Compatible with Series
EA14
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Compatible with Brand
Universal
Non-Sparking
Yes
Accuracy Grade
ASME B40.1
Pointer Material
Aluminum
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Scale Type
Single
Primary Scale Numeric Increments
10
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Bronze; Copper Alloy, Accuracy Grade ASME B40.1, Series EA14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.