Zoro Homepage

Pressure Gauge Snubber, Brass

  • Mfr # WG41

  • Zoro # G015681789


product price: $7.89
/ea

Key Features

Material
Brass
Overall Length
1 1/2 in
Snubber Type
Filter
Operating Temperature - Maximum
120 Degrees C
Operating Temperature - Minimum
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG41
Zoro #
G015681789
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Head Size
3/4 in
Connection Thread Size
1/4 in
Connection Size
1/4 in

Details

Item
Pressure Gauge Snubber
Material
Brass
Snubber Type
Filter
Operating Temperature - Maximum
120 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Number of Pistons
0
Connection Thread Type
FNPT
Operating Pressure - Maximum
1,500 psi
Compatible Process Media
Air
Element Material
Brass
Burst Pressure
20,000 psi

Description

Pressure Gauge Snubber, Burst Pressure 20,000 psi, Material Brass, Snubber Type Filter, Element Material Brass, Head Size 3/4 in, Number of Pistons 0, Overall Length 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.