Zoro Homepage

Otoscope Handle

  • Mfr # 71000-C

  • Zoro # G310769779


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Includes
Rechargeable Battery
Disposability
Reusable
Compatible Product Type
Receptacle
Compatible Manufacturer Part Number
71030, 71032, 71034, 71035, 71036, 71040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71000-C
Zoro #
G310769779
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Convertible Handle
Color
Gray
Includes
Rechargeable Battery
Disposability
Reusable
Compatible Product Type
Receptacle
Compatible Manufacturer Part Number
71030, 71032, 71034, 71035, 71036, 71040
Product Type
Convertible Handle
Number of Speculas
0

Description

Otoscope Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.