Shop WELCH
See all product information
Create Account
Element Filter, 6 " Overall H
- Mfr # 7584600
- Zoro # G516556074
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Material
Aluminum
Overall Width
6 in
Compatible Product Type
Vacuum Pumps
Product Type
Element Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7584600
- Zoro #
- G516556074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Overall Width
- 6 in
- Overall Height
- 6 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Element Filter
- Material
- Aluminum
- Compatible Product Type
- Vacuum Pumps
- Product Type
- Element Filter
Description
Replacement element neutralizes acids,