Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Vacuum Pump, 1/4 HP, 27.6in. Hg

  • Mfr # 2546B-01

  • Zoro # G0164370


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oil Free
Number of Cylinders
1
HP
1/4 hp
Phase
Single
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2546B-01
Zoro #
G0164370
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
10 in
Overall Height
9 in
Overall Width
7.5 in

Details

Item
Piston Vacuum Pump
Lubrication Type
Oil Free
Number of Cylinders
1
HP
1/4 hp
Phase
Single
Voltage
115V AC
Free Air CFM @ 0 PSI
1.6
Thermal Protection
Yes
Application
Laboratory Vacuum Pump
Free Air CFM @ 0 In. Hg
1.6
Full Load Amps
1.7
Max. Vacuum
27.6 in Hg
Free Air CFM @ 10 In. Hg
1.55
Design
Piston
Hz
60
Max. PSI Cont./Int.
100
Power Cord
yes
Cylinder Material
Aluminum
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
SAE Grade
Not Specified
Timken OK Load
Not Specified
Electrical Connection
Cord With Plugs
Current Rating
1.7 A
Duty Cycle
Continuous
Pump Type
WOB-L Piston
Maximum Continuous Pressure
100 psi
Piston Type
WOB-L
Free Air Flow Rate
1.6 cfm
Maximum Vacuum
27.6 in Hg
Outlet Gender
Female
Frequency
60 Hz
Maximum Intermittent Pressure
100 psi
Sound Level
63 dBA
Air Tank Style
Tankless
Outlet Type
NPT
Output Power
0.25 hp
Inlet Type
NPT
Power Source
Corded Electric

Description

Piston Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.25 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum 27.6 in Hg, Free Air Flow Rate 1.6 cfm, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.