Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 3/4 hp, 1 Phase, 115V AC

  • Mfr # 3016-02

  • Zoro # G4621335


product price: $4,449.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
115V AC
Phase
1
Weight
81.4 lb
Amps AC
16.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-02
Zoro #
G4621335
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.1 in
Outlet Size
1/4 in NW25
Overall Height
22.4 in
Overall Width
11.4 in
Inlet Size
1/4 in NPT

Details

Item
Vacuum Pump
HP
3/4 hp
Voltage
115V AC
Phase
1
Weight
81.4 lb
Amps AC
16.0
Displacement
12.8 cfm
End Vacuum
3 micron
Max. dBA
55
NPT Inlet
NW25
Ballast
Gas
Finish
Powder Coat
Hz
60
Motor Type
TEFC
RPM
1,725 RPM
Oil Capacity
81 oz
Valve Type
Gas Ballast
Intake Male SAE Flare
3/4
Application
Commercial, Commercial Chillers, Industrial Refrigeration Service, Moisture From Industrial, Removal of Air
Filter
No
Includes
3L Pump Oil, Cord, Plug
Ultimate Pressure Torr
3 x 10-3
Sound Level
55 dBA
Maximum Speed
1,725 RPM
Current Rating
16.0 A
Runs Dry
No
Maximum Operating Pressure
0 psi
Inlet Type
NPT
Lead-Free
No
Maximum Discharge Pressure
0 mbar
Output Power
0.75 hp
Outlet Type
NW25
Maximum Flow Rate
12.8 cfm
Frequency
60 Hz
Fluid Compatibility
Oil
Maximum Vacuum
0.003 torr

Description

Vacuum Pump, Output Power 0.75 hp, Phase Single, Voltage 115V AC, Maximum Flow Rate 12.8 cfm, Maximum Vacuum 0.003 torr, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NW25, Application Commercial, Commercial Chillers, Industrial Refrigeration Service, Moisture From Industrial, Removal of Air, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.