Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump Oil, 10 " Overall H

  • Mfr # 7772700

  • Zoro # G516555992


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Material
Hydrocarbon Oil
Product Type
Vacuum Pump Oil
Overall Length
5 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772700
Zoro #
G516555992
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
5 in
Overall Height
10 in

Details

Material
Hydrocarbon Oil
Product Type
Vacuum Pump Oil
Item
Hydrocarbon oil for vacuum pump
Compatible Product Type
Vacuum Pumps
Includes
None

Description

Hydrocarbon oil for vacuum pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.