Juice, Grape, 10 oz., PK24
- Mfr # 35400
- Zoro # G6181231
product price:Â
$
51.45
/pk of 24, $2.14/ea
Key Features
Beverage Flavor
Grape
Beverage Format
Ready to Drink
Net Weight
10 oz
Package Size
10 fl oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35400
- Zoro #
- G6181231
- UPC #
- -
- Country of Origin
- United States
- Item
- Juice,Grape,10 oz.,Package Quantity 24
- Beverage Flavor
- Grape
- Beverage Format
- Ready to Drink
- Net Weight
- 10 oz
Dimensions
- Package Size
- 10 fl oz.
Description
Juice,Grape,10 oz.,Package Quantity 24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.