Snacks, PK 66
- Mfr # 20900320
- Zoro # G000929704
product price:
$
36.99
/pk of 66, $0.56/ea
Key Features
Flavor
Mixed Fruit
Weight
4.5 lbs
Capacity
0.9 oz
Standards
Contains Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20900320
- Zoro #
- G000929704
- UPC #
- -
- Country of Origin
- United States
Details
- Flavor
- Mixed Fruit
- Weight
- 4.5 lbs
- Capacity
- 0.9 oz
- Standards
- Contains Nuts
Description
Made with real fruit, mixed fruit snacks are a delicious way to snack with purpose. Enhanced with essential daily vitamins, these yummy gummies contain 100 percent of your daily recommended vitamin C and 25 percent of your daily recommended vitamin A and E. These fruit snacks are built on the highest quality fruit grown proudly on family farms. Fat free fruit snacks. Gluten free and delicious, fruit snacks are sure to delight event he pickiest eaters. Always preservative free.
- • Made with real fruit.
- • Enhanced with essential daily vitamins.
- • Built on the highest quality fruit.
- • Fat free.
- • Gluten free.
- • No preservatives.
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.