LUBE-MATIC Cleaner Pads, Felt, For Use With Wire Feeders, Red, PK6
Mfr # 007061
Zoro # G4627865
product price: $10.99
/pk 6, $1.83/eaKey Features
For Use With
Wire Feeders
Features
Cleans Rust and Dirt Off Wire Surface to Reduce Burnback.
Includes
Clip, Wire Pads
Application
For all types of welding wire including aluminum.
Type
Wire Cleaning Pads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007061
Zoro #
G4627865
UPC #
731592706116
Country of Origin
United States
Dimensions
Width
5 in
Height
7 in
Length
3/4 in
Minimum Wire Diameter
0.062 in
Maximum Wire Diameter
0.024 in
Details
Item
Cleaner Pads
For Use With
Wire Feeders
Features
Cleans Rust and Dirt Off Wire Surface to Reduce Burnback.
Includes
Clip, Wire Pads
Application
For all types of welding wire including aluminum.
Type
Wire Cleaning Pads
Function
Cleans
Characteristics
Kleener Pad, Red
Color
Red
Material
Felt
Compatible with Brand
All Brands
Compatible with Series
All Wire Feeders
Description
Cleaner Pads, Compatible with Series All Wire Feeders, Type Wire Cleaning Pads, For Use With Wire Feeders, Includes Clip, Wire Pads, Application For all types of welding wire including aluminum., Color Red, Compatible with Brand All Brands, Features Cleans Rust and Dirt Off Wire Surface to Reduce Burnback., Material Felt, Maximum Wire Diameter 0.024 in, Minimum Wire Diameter 0.062 in, Overall Height 7 in, Overall Length 3/4 in, Overall Width 5 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.