Zoro Homepage

CPVC Orange Heavy Bodied Pint

  • Mfr # 13978

  • Zoro # G2460141


product price: $21.19
/ea

Key Features

Type
CPVC
Size (Oz.)
16 oz
Color
Orange
For Use With
CPVC Pipe
Standards
ASTM D2846, ASTM F493, NSF, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13978
Zoro #
G2460141
UPC #
012181139783
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
For Maximum Pipe Diameter
12 in
Container Size
16 fl oz

Details

Type
CPVC
Color
Orange
For Use With
CPVC Pipe
Standards
ASTM D2846, ASTM F493, NSF, UPC
Item
Pipe Cement
Maximum Operating Temperature
180 Degrees F
Container Type
Brush-Top Can
For Material Type
CPVC
Series
714

Description

Pipe Cement, For Material Type CPVC, Series 714, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 12 in, Maximum Operating Temperature 180 Degrees F, Color Orange, Standards ASTM D2846, ASTM F493, NSF, UPC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.