Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-68 Primer PVC/CPVC 1/2 Pint

  • Mfr # 13993

  • Zoro # G2957254


product price: $7.89
/ea

Key Features

Type
PVC and CPVC
Size (Oz.)
8 oz
Color
Purple
For Use With
CPVC Pipe, PVC Pipe
Standards
ASTM F656, NSF, UPC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13993
Zoro #
G2957254
UPC #
012181139936
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
Container Size
8 oz

Details

Type
PVC and CPVC
Color
Purple
For Use With
CPVC Pipe, PVC Pipe
Standards
ASTM F656, NSF, UPC Listed
Item
Primer
Container Type
Can
For Use on Adhesive Type
Pipe
Cured Color
Purple
Product Type
Primer
Series
P-68

Description

Primer, Container Size 8 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series P-68, Standards ASTM F656, NSF, UPC Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.