Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-70 Purple Primer PVC/CPVC Quart

  • Mfr # 13994

  • Zoro # G1794344


product price: $32.67
/ea

Key Features

Type
PVC and CPVC
Size (Oz.)
32 oz
Color
Purple
For Use With
CPVC Pipe, PVC Pipe
Standards
ASTM F656, NSF, UPC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13994
Zoro #
G1794344
UPC #
012181139943
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
Container Size
32 oz

Details

Type
PVC and CPVC
Color
Purple
For Use With
CPVC Pipe, PVC Pipe
Item
Primer
Standards
ASTM F656, NSF, UPC Listed
For Use on Adhesive Type
Pipe
Cured Color
Purple
Container Type
Can
Series
P-70
Product Type
Primer

Description

Primer, Container Size 32 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series P-70, Standards ASTM F656, NSF, UPC Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.