Zoro Homepage

Pipe Cement, Brush-Top Can, 16 fl oz

  • Mfr # 10990

  • Zoro # G410877848


product price: $17.39
/ea

Key Features

Color
Blue
Container Size
16 fl oz
Container Type
Brush-Top Can
Standards
ASTM D 2564, NSF/ANSI, NSF/ANSI 14
Minimum Viscosity
500 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10990
Zoro #
G410877848
UPC #
012181109908
Country of Origin
United States

Dimensions

Container Size
16 fl oz
For Maximum Pipe Diameter
8 in

Details

Color
Blue
Container Type
Brush-Top Can
Standards
ASTM D 2564, NSF/ANSI, NSF/ANSI 14
Item
Pipe Cement
Minimum Viscosity
500 cps
Series
737
For Material Type
PVC

Description

Pipe Cement, For Material Type PVC, Series 737, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 8 in, Working Time Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Color Blue, Standards ASTM D 2564, NSF/ANSI, NSF/ANSI 14, For Application Type For Drain, Waste, and Vent Pipe, Minimum Viscosity 500 cps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.