Zoro Homepage

PVC Clear Regular Bodied Pint

  • Mfr # 13969

  • Zoro # G2908543


product price: $11.19
/ea

Key Features

Type
Regular Bodied
Size (Oz.)
16 oz
Color
Clear
For Use With
PVC Pipe
Standards
ASTM D2564, NSF, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13969
Zoro #
G2908543
UPC #
012181139691
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
For Maximum Pipe Diameter
4 in
Container Size
16 fl oz

Details

Type
Regular Bodied
Color
Clear
For Use With
PVC Pipe
Item
Pipe Cement
Standards
ASTM D2564, NSF, UPC
For Material Type
PVC
Container Type
Can
Series
700
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
110 Degrees F

Description

Pipe Cement, For Material Type PVC, Series 700, Container Size 16 fl oz, Container Type Can, For Maximum Pipe Diameter 4 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF, UPC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.