Zoro Homepage

PVC Gray Heavy Bodied Pint

  • Mfr # 13975

  • Zoro # G0276376


product price: $20.59
/ea

Key Features

Type
Heavy Bodied
Size (Oz.)
16 oz
Color
Gray
For Use With
PVC Pipe
Standards
ASTM D2564, NSF, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13975
Zoro #
G0276376
UPC #
012181139752
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 fl oz
For Maximum Pipe Diameter
12 in

Details

Type
Heavy Bodied
Color
Gray
For Use With
PVC Pipe
Item
Pipe Cement
Standards
ASTM D2564, NSF, UPC
Container Type
Brush-Top Can
Series
711
Maximum Operating Temperature
110 Degrees F
Minimum Operating Temperature
32 Degrees F
For Material Type
PVC

Description

Pipe Cement, For Material Type PVC, Series 711, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 12 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF, UPC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.